Suburban Bolt And Supply
1-1/2-12 X 4-1/2 SOCKET SET
- Mfr # A0521320432
- Zoro # G503484595
$111.99
/ea
Subtotal: $111.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1-1/2"-12
- Overall Length 4-1/2 in
- Point type Cup
- Material Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 1/2-20 X 2-1/2 SQ HD SET FULL DOG A0070320232FD
- SUBURBAN BOLT AND SUPPLY 3/8-24 X 1 SOCKET SET FULL DOG A0520240100FD
- SUBURBAN BOLT AND SUPPLY M5 X 35 SOC SET FLAT A4510050035F
- SUBURBAN BOLT AND SUPPLY M16 X 35 SOC SET CONE PT A4510160035C
- SUBURBAN BOLT AND SUPPLY 3/4-10 X 3/4 SOCKET SET SCREW CONE POINT A0510480048C
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 2 SOCKET SET OVAL A0510320200V
- SUBURBAN BOLT AND SUPPLY 6-32 X 1/2 SOCKET SET SCREW FLAT POINT A0510080032F
- SUBURBAN BOLT AND SUPPLY 4-40 X 1/4 SOCKET SET SCREW A0510060016
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 2 SQUARE HEAD SET STAINLESS A2080240200
- SET SCREW & MANUFACTURING #10-24 X 7/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide H18240437CPX-5000
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-16 x 5/8", Alloy Steel, Zinc, Hex Socket , 100PK 100521-100
- Suburban Bolt And Supply Set Screws