Suburban Bolt And Supply
1-1/4"-12 Socket Head Cap Screw, Plain Steel, 14 in L
- Mfr # A0451161400XT
- Zoro # G203486158
$87.85
/ea
Subtotal: $87.85
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 1-1/4"-12
- Length 14 in
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Stainless Steel, 1/4 in L A2490060016
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 3-1/4 in L A0450120316
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 3/4 in L A0440120048K
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 4-1/2 in L A0440120432
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3-1/2 in L A0440160332Z
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 20 mm L A4440080020LH
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 90 mm L A6440100090D
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 3/4 in L A0440320048HD
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Yellow Zinc Plated Steel, 7/8 in L A0450160056ZYD
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm L, 100 PK M07400.080.0030
- PARKER FASTENERS 1/4"-28 Socket Head Cap Screw, Stainless steel, 5/16 in L, 50 PK 25F31KCSS
- Suburban Bolt And Supply Socket Head Cap Screws