Suburban Bolt And Supply
1-1/4"-7 Socket Head Cap Screw, Plain Steel, 5-1/2 in L
- Mfr # A0441160532
- Zoro # G003487850
$27.69
/ea
Subtotal: $27.69
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 1-1/4"-7
- Length 5-1/2 in
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 1"-14 Socket Head Cap Screw, Plain Steel, 6 in L A0451000600
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 75 mm L A4440120075K
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Steel, 35 mm L A4440200035U
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3/4 in L A0470240048
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 1/4 in L A0470080016
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0470320148
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Zinc Plated Steel, 30 mm L A4490080030FLZ
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 70 mm L A6440080070
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 3-1/4 in L A0440480316HD
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, 1/4 in L, 5 PK 25C25LHDS
- NEWPORT FASTENERS 1"-8 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/4 in L, 30 PK 232831-30
- Suburban Bolt And Supply Socket Head Cap Screws