Suburban Bolt And Supply
1-1/4"-7 Socket Head Cap Screw, Plain Steel, 7 in L
- Zoro #: G103487934
- Mfr #: A0441160700U
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 1-1/4"-7
- Length: 7 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
$45.39
Subtotal: $45.39
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 7/8 in L A0440160056
- SUBURBAN BOLT AND SUPPLY 1-1/2"-6 Socket Head Cap Screw, Plain Steel, 6-1/2 in L A0441320632
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0440080148H
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 35 mm L A6470120035
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 80 mm L A4490080080
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 30 mm L A4440040030U
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in L A2450200232
- SUBURBAN BOLT AND SUPPLY #5-40 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in L A2440070116
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1 in L A8440160100
- NEWPORT FASTENERS 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in L, 1000 PK 140602-1000
- NEWPORT FASTENERS 5/8"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/4 in L, 100 PK 597841-100
- Suburban Bolt And Supply Socket Head Cap Screws