Suburban Bolt And Supply
1-1/4"-7 Socket Head Cap Screw, Plain Steel, 7 in L
- Mfr # A0471160700
- Zoro # G403485296
$101.99
/ea
Subtotal: $101.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 1-1/4"-7
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Flat
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 1-1/4"-7 Socket Head Cap Screw, Plain Steel, 6 in L A0471160600
- SUBURBAN BOLT AND SUPPLY 1-1/4"-7 Socket Head Cap Screw, Plain Steel, 5 in L A0471160500
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Alloy Steel, 35 mm L A4440050035Z
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Steel, 80 mm L A4470200080
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 5/8 in L A0440400040
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0450120116K
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Stainless Steel, 130 mm L A6440160130
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 1/4 in L A0490060016
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in L A2440240232H
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 140 mm L 76734
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 45 mm L, 75 PK L07000.160.0045
- Suburban Bolt And Supply Socket Head Cap Screws