Suburban Bolt And Supply

1-1/4-7 X 1-1/4 SOCKET SET SCREW

Hover or click to zoom Tap to zoom
Key Features
  • System of Measurement: Inch
  • Thread Size: 1-1/4"-7
  • Material: Coarse Alloy
  • Finish: Black Oxide
  • Drive Type: Socket
  • Point Type: Cup
See all product information
$385.99
Must order in multiples of 5
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents