Suburban Bolt And Supply
1-1/8"-12 Socket Head Cap Screw, Plain Steel, 3 in L
- Zoro #: G203460561
- Mfr #: A0451080300
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1-1/8"-12
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
$2,118.98
Subtotal: $2,118.98
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A0451080300
- Zoro #G203460561
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | 1-1/8"-12 |
Length | 3 in |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Plain |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Min. Tensile Strength | 170,000 psi |
Standards | ASME B18.3 |
System of Measurement | Inch |
Fastener Industry Standards | ASME B18.3 |
Thread Style | Fully Threaded |
Package Quantity | 1 |
Screw Style | Socket Head Cap Screw |
Reviews of Suburban Bolt And Supply #A0451080300
Explore more
- SUBURBAN BOLT AND SUPPLY 1-1/8"-12 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0451080332
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in L A0470200232Z
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0441000232
- SUBURBAN BOLT AND SUPPLY 7/16"-14 Socket Head Cap Screw, Zinc Plated Steel, 2-1/4 in L A0440280216Z
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 3 in L A0500320300
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0490100132
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Blue Steel, 50 mm L A4470050050HB
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Blue Steel, 30 mm L A4440200030UBN
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Blue Steel, 16 mm L A4440050016KB
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 7/16 in L, 100 PK 627635-100
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in L, 100 PK U51030.016.0100
- Suburban Bolt And Supply Socket Head Cap Screws