Suburban Bolt And Supply
1-1/8"-7 Socket Head Cap Screw, Plain Steel, 2-1/2 in L
- Mfr # A0441080232
- Zoro # G303460911
$1,901.99
/ea
Subtotal: $1,901.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 1-1/8"-7
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 1-1/8"-7 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0441080332
- SUBURBAN BOLT AND SUPPLY 1-1/8"-7 Socket Head Cap Screw, Plain Steel, 2-3/4 in L A0441080248
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 20 mm L A4470030020
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 50 mm L A4440160050H
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 5/8 in L A0450160040LH
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 1 in L A0450200100U
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Yellow Zinc Plated Steel, 7/8 in L A0450160056ZYD
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 2-1/4 in L A2440200216#
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Stainless Steel, 1-3/4 in L A2450120148
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-3/4 in L, 25 PK 161879-25
- ZORO SELECT #1-72 Socket Head Cap Screw, Black Oxide Steel, 3/16 in L, 100 PK U07230.007.0018
- Suburban Bolt And Supply Socket Head Cap Screws