Suburban Bolt And Supply
1-1/8"-7 Socket Head Cap Screw, Plain Steel, 2-3/4 in L
- Zoro #: G903460847
- Mfr #: A0441080248
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1-1/8"-7
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
$1,241.78
Subtotal: $1,241.78
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A0441080248 Specifications
- Zoro #: G903460847
- Mfr #: A0441080248
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1-1/8"-7
- Length: 2-3/4 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
- Fastener Industry Standards: ASME B18.3
- Package Quantity: 1
- Thread Style: Fully Threaded
- Screw Style: Socket Head Cap Screw
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A0441080248
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY 1-1/8"-7 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0441080232
- SUBURBAN BOLT AND SUPPLY 1-1/8"-7 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0441080332
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 7/8 in L A0440320056K
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 3/4 in L A0440060048H
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Alloy Steel, 150 mm L A4440240150
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 20 mm L A4440040020U
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Blue Steel, 20 mm L A4440050020UBN
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 35 mm L A4440100035DA
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Blue Steel, 10 mm L A4470060010HB
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 25 PK 588222-25
- NEWPORT FASTENERS #1-64 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in L, 100 PK 511902-100
- Suburban Bolt And Supply Socket Head Cap Screws