Shop Alternate Products
This Product is Discontinued
Suburban Bolt And Supply
1-1/8-7 X 8 SQ HEAD SET DOG PTE (Discontinued)
Mfr # A0081080800D
Zoro # G003494261
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1-1/8"-7
- Overall Length 8 in
- Drive Type Square
- Point Type Dog