Suburban Bolt And Supply
1"-8 Socket Head Cap Screw, Plain Steel, 2-1/2 in L
- Zoro #: G303460195
- Mfr #: A0441000232
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1"-8
- Length: 2-1/2 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$63.66
Must order in multiples of 10
Subtotal: $636.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A0441000232
- Zoro #G303460195
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | 1"-8 |
Length | 2-1/2 in |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Plain |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Min. Tensile Strength | 170,000 psi |
Standards | ASME B18.3 |
System of Measurement | Inch |
Fastener Industry Standards | ASME B18.3 |
Screw Style | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Package Quantity | 1 |
Reviews of Suburban Bolt And Supply #A0441000232
Explore more
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 2 in L A0441000200
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0441000216
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 3-1/4 in L A0441000316
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 50 mm L A4440120050LH
- SUBURBAN BOLT AND SUPPLY 7/16"-14 Socket Head Cap Screw, Plain Steel, 3/4 in L A0440280048U
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 30 mm L A4470080030U
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0440400148NP
- SUBURBAN BOLT AND SUPPLY M10-1.25 Socket Head Cap Screw, Blue Steel, 30 mm L A4450100030B
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Blue Steel, 20 mm L A4440060020BN
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 5-1/2 in L A0450240532
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK 10F50KFC
- Suburban Bolt And Supply Socket Head Cap Screws