Suburban Bolt And Supply
1"-8 Socket Head Cap Screw, Plain Steel, 2-1/4 in L
- Zoro #: G703485996
- Mfr #: A0441000216N
Key Features
- Dia./Thread Size: 1"-8
- Length: 2-1/4 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
$14.15
Must order in multiples of 5
Subtotal: $70.75
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 1"-12 Socket Head Cap Screw, Plain Steel, 5 in L A0451000500~
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 5-1/2 in L A0440400532K
- SUBURBAN BOLT AND SUPPLY #5-40 Socket Head Cap Screw, Plain Steel, 1/2 in L A0440070032
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 60 mm L A4470160060H
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 40 mm L A6470060040
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L A0440320048Z
- SUBURBAN BOLT AND SUPPLY #6-40 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L A2450080032
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 5/8 in L A0470240040NP
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 2 in L A2440240200#
- AMPG #10-32 Socket Head Cap Screw, Plain Aluminum, 5/8 in L ZS72010F10
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Black Oxide Alloy Steel, 140 mm L, 100 PK 103418-100
- Suburban Bolt And Supply Socket Head Cap Screws