Suburban Bolt And Supply
1"-8 Socket Head Cap Screw, Plain Steel, 3 in L
- Zoro #: G903486755
- Mfr #: A0441000300K
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 1"-8
- Length: 3 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
$11.25
Must order in multiples of 5
Subtotal: $56.25
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0440320132
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 35 mm L A4490080035
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 3/8 in L A0440060024
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 12 mm L A4440040012LH
- SUBURBAN BOLT AND SUPPLY 7/8"-14 Socket Head Cap Screw, Plain Steel, 6 in L A0450560600
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in L A0470160132Z
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 3/8 in L A0450120024N
- SUBURBAN BOLT AND SUPPLY 12-28 X 1/2 FLAT HEAD SOCKET CAP, 100PK A0480140032
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 55 mm L A4440120055KN
- ZORO SELECT #12-24 Socket Head Cap Screw, Black Oxide Steel, 3/8 in L, 50 PK SCIA-120037-050P
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/8 in L, 2500 PK 146203-2500
- Suburban Bolt And Supply Socket Head Cap Screws