Suburban Bolt And Supply
1"-8 Socket Head Cap Screw, Plain Steel, 3 in L
- Mfr # A0441000300N
- Zoro # G203486943
$17.69
/eaSold in multiples of 5 for $88.45
Subtotal: $88.45
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 1"-8
- Length 3 in
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 3/8 in L A0480120024
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 3 in L A0450240300
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 1/4 in L A0440080016U
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3-1/4 in L A0490160316
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 1/2 in L A0450200032U
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 6-1/2 in L A0440200632
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Blue Steel, 100 mm L A4440160100UB
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Blue Steel, 35 mm L A4470080035B
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Stainless Steel, 1/8 in L A2440060008
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Chrome Plated Steel, 2 in L, 5 PK 79827
- NEWPORT FASTENERS #2-56 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3/16 in L, 100 PK 246802-100
- Suburban Bolt And Supply Socket Head Cap Screws