Suburban Bolt And Supply
1"-8 Socket Head Cap Screw, Plain Steel, 5-1/2 in L
- Mfr # A0441000532
- Zoro # G703460597
$122.99
/eaSold in multiples of 10 for $1,229.90
Subtotal: $1,229.90
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 1"-8
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 4 in L A0441000400
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 8 in L A0441000800
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 7-1/2 in L A0441000732
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Zinc Plated Steel, 1 in L A0470120100Z
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 30 mm L A4490060030U
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 8 mm L A4490050008
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 160 mm L A6440120160
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 1/2 in L A0470100032
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 40 mm L A4440060040UN
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 2500 PK 520516-2500
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 14 mm L, 100 PK M07000.080.0014
- Suburban Bolt And Supply Socket Head Cap Screws