Suburban Bolt And Supply
1-8 X 2 SOCKET SET SCREW
- Zoro #: G603460970
- Mfr #: A0511000200
Hover or click to zoom Tap to zoom
Key Features
- Item: Set Screw
- System of Measurement: Inch
- Thread Size: 1"-8
- Material: Coarse Alloy
- Finish: Black Oxide
- Drive Type: Socket
- Package Quantity: 1
- Point Type: Cup
$30.39
Must order in multiples of 25
Subtotal: $759.75
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 2 SOCKET SET SCREW FLAT POINT A0510320200F
- SUBURBAN BOLT AND SUPPLY 7/16-20 X 1/2 SOC SET NYLON PELLET A0520280032NP
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 1-3/4 SOCKET SET OVAL A0510320148V
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 3/4 SOCKET SET SCREW FLAT POINT A0520160048F
- SUBURBAN BOLT AND SUPPLY 10-32 X 3/16 SOC SET FLAT NYLON PELLET A0520120012FNP
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 3/4 SOCKET SET SCREW FLAT POINT A0510200048F
- SUBURBAN BOLT AND SUPPLY M4 X 5 SOCKET SET SCREW A4510040005
- SUBURBAN BOLT AND SUPPLY 4-40 X 1/4 SOCKET SET SCREW FLAT POINT A0510060016F
- SUBURBAN BOLT AND SUPPLY M6 X 6 SOCKET SET SCREW KNURLED POINT A4510060006K
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 3/4 SOCKET SET SCREW CONE POINT A0510320048C
- ZORO SELECT Set Screw, M12 x 1.75mm, 35mm L, PK50 M51230.120.0035
- Suburban Bolt And Supply Set Screws