Shop Alternate Products
This Product is Discontinued
Suburban Bolt And Supply
1-8 X 5 SQUARE HEAD SET STAINLESS (Discontinued)
Mfr # A2081000500
Zoro # G803494249
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1"-8
- Overall Length 5 in
- Drive Type Square
- Material Stainless Steel