Suburban Bolt And Supply
1-8 X 7/8 SOCKET SET FLAT
- Zoro #: G503486728
- Mfr #: A0511000056F
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Inch
- Thread Size: 1"-8
- Overall Length: 7/8 in
- Material: Steel
- Finish: Plain
- Drive Type: Socket
- Point Type: Flat
$22.35
Subtotal: $22.35
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 1-1/4 SOCKET SET SCREW 1/2 DOG POINT A0510320116D
- SUBURBAN BOLT AND SUPPLY 1/2-20 X 1-1/4 SOCKET SET SCREW 1/2 DOG POINT A0520320116D
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 5/16 SOCKET SET FLAT NYLOK A0510160020FN
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 5/16 SOCKET SET STAINLESS A2510200020
- SUBURBAN BOLT AND SUPPLY M5 X 50 SOCKET SET SCREW A4510050050
- SUBURBAN BOLT AND SUPPLY 4-40 X 1/8 SOCKET SET SCREW 1/2 DOG POINT A0510060008D
- SUBURBAN BOLT AND SUPPLY M4 X 10 SOCKET SET SCREW FLAT POINT A4510040010F
- SUBURBAN BOLT AND SUPPLY 3/8-24 X 1/2 SOCKET SET SCREW A0520240032
- SUBURBAN BOLT AND SUPPLY M4 X 12 SOCKET SET SCREW A4510040012
- ZORO SELECT Set Screw, M6 x 1mm, 12mm L, PK100 M51230.060.0012
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 5/8-18 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 1000PK 671460-1000
- Suburban Bolt And Supply Set Screws