Suburban Bolt And Supply
#10-24 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L
- Zoro #: G403491747
- Mfr #: A2470120048
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: #10-24
- Length: 3/4 in
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Min. Tensile Strength: 70,000 psi
$0.23
Must order in multiples of 100
Subtotal: $23.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A2470120048
- Zoro #G403491747
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | #10-24 |
Length | 3/4 in |
Details
Item | Socket Head Cap Screw |
Basic Material | Stainless Steel |
Fastener Finish | Plain |
Screw Head Type | Flat |
Drive Type | Hex Socket |
Min. Tensile Strength | 70,000 psi |
Standards | ASME B18.3 |
System of Measurement | Inch |
Screw Style | Socket Head Cap Screw |
Fastener Industry Standards | ASME B18.3 |
Package Quantity | 1 |
Reviews of Suburban Bolt And Supply #A2470120048
Explore more
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0450160216H
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Zinc Plated Alloy Steel, 80 mm L A4440240080Z
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 40 mm L A4440040040LH
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Steel, 50 mm L A4440200050K
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 4 in L A0440100400
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Alloy Steel, 160 mm L A4440240160
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 140 mm L A6440120140
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1 in L A0470200148NP
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 1/2 in L A0490080032
- J.W. WINCO GN606-M6-16-B Socket Head Cap Screw 606-M6-16-B
- FOREVERBOLT #10-24 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 3/4 in L, 100 PK FBBHSCAPS102434P100
- Suburban Bolt And Supply Socket Head Cap Screws