Suburban Bolt And Supply
#10-24 Socket Head Cap Screw, Plain Steel, 1-3/8 in L
- Zoro #: G803463818
- Mfr #: A0440120124
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: #10-24
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$0.27
Must order in multiples of 100
Subtotal: $27.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 5-1/4 in L A0440120516
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 3 in L A0440120300
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 5 in L A0440120500
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 3/8 in L A0440100024U
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0490200132
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 1 in L A0480160100
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Steel, 20 mm L A4470040020Z
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 12 mm L A4470060012
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 40 mm L A4440050040KN
- NEWPORT FASTENERS M14-2.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 60 mm L, 25 PK 141247-25
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 5/16 in L, 100 PK U07410.013.0031
- Suburban Bolt And Supply Socket Head Cap Screws