Suburban Bolt And Supply
#10-24 Socket Head Cap Screw, Plain Steel, 1/2 in L
- Mfr # A0470120032U
- Zoro # G603483481
$0.23
/eaSold in multiples of 100 for $23.00
Subtotal: $23.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size #10-24
- Length 1/2 in
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Flat
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Stainless Steel, 1/4 in L A2490100016
- SUBURBAN BOLT AND SUPPLY M2 Socket Head Cap Screw, Plain Alloy Steel, 4 mm L A4470020004
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 70 mm L A6470120070
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Steel, 220 mm L A4440240220H
- SUBURBAN BOLT AND SUPPLY #5-40 Socket Head Cap Screw, Plain Steel, 5/8 in L A0440070040H
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0490100132
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 1 in L A0450120100ZYD
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 2-1/4 in L A2440160216
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L A2440060048
- ZORO SELECT 1"-14 Socket Head Cap Screw, Black Oxide Steel, 2 in L SFIA1000200-001P
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 1/2 in L, 25 PK U07040.043.0050
- Suburban Bolt And Supply Socket Head Cap Screws