Suburban Bolt And Supply
#10-24 Socket Head Cap Screw, Plain Steel, 1/2 in L
- Zoro #: G503487053
- Mfr #: A0490120032N
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: #10-24
- Length: 1/2 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex Socket
- Min. Tensile Strength: 120,000 psi
$0.46
Must order in multiples of 50
Subtotal: $23.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 3 in L A0450240300
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 2 in L A0470160200
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 1 in L A0500200100H
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 10 mm L A4440060010
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 30 mm L A4440120030K
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Zinc Plated Alloy Steel, 12 mm L A4490060012Z
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 20 mm L A4440060020KN
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 20 mm L A4440040020
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Blue Steel, 30 mm L A4440080030UB
- 80/20 M6-1.00 Socket Head Cap Screw, Bright Zinc Plated Steel, 16 mm L 3826
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0480240132
- Suburban Bolt And Supply Socket Head Cap Screws