Suburban Bolt And Supply
#10-24 Socket Head Cap Screw, Plain Steel, 1/4 in L
- Zoro #: G803459972
- Mfr #: A0490120016
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: #10-24
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex
- Min. Tensile Strength: 120,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$0.06
Must order in multiples of 200
Subtotal: $12.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 2 in L A0490120200
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0490120132
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1 in L A0490120100
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 60 mm L A4470050060
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Zinc Plated Alloy Steel, 50 mm L A4440160050Z
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in L A0490120024Z
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 5/8 in L A0490060040
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Stainless Steel, 25 mm L A6440040025
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Stainless Steel, 130 mm L A6440160130
- NEWPORT FASTENERS 3/4"-10 Socket Head Cap Screw, Zinc Plated Alloy Steel, 2 in L, 50 PK 172400-50
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1 in L, 1000 PK 299906-1000
- Suburban Bolt And Supply Socket Head Cap Screws