Suburban Bolt And Supply
#10-24 Socket Head Cap Screw, Plain Steel, 2-1/2 in L
- Zoro #: G603460628
- Mfr #: A0490120232
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: #10-24
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex Socket
- Min. Tensile Strength: 120,000 psi
- Standards: ASME B18.3
$0.43
Must order in multiples of 100
Subtotal: $43.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A0490120232 Specifications
- Zoro #: G603460628
- Mfr #: A0490120232
- Item: Socket Head Cap Screw
- Dia./Thread Size: #10-24
- Length: 2-1/2 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex Socket
- Min. Tensile Strength: 120,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
- Fastener Industry Standards: ASME B18.3
- Package Quantity: 1
- Thread Style: Fully Threaded
- Screw Style: Socket Head Cap Screw
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A0490120232
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0490120148
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1/2 in L A0490120032
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 5/16 in L A0490120020
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 45 mm L A4490080045
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 25 mm L A4440100025H
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 220 mm L A4440100220
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1 in L A0490160100N
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 70 mm L A4440080070KN
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Blue Steel, 45 mm L A4440240045UB
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 16 mm L, 2500 PK L07400.060.0016
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Zinc Plated Alloy Steel, 45 mm L, 250 PK 996554-250
- Suburban Bolt And Supply Socket Head Cap Screws