Suburban Bolt And Supply
#10-24 Socket Head Cap Screw, Plain Steel, 2-3/4 in L
- Zoro #: G703464052
- Mfr #: A0440120248
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: #10-24
- Length: 2-3/4 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$0.65
Must order in multiples of 100
Subtotal: $65.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A0440120248
- Zoro #G703464052
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | #10-24 |
Length | 2-3/4 in |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Plain |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Min. Tensile Strength | 170,000 psi |
Standards | ASME B18.3 |
System of Measurement | Inch |
Screw Style | Socket Head Cap Screw |
Thread Style | Partially Threaded |
Package Quantity | 1 |
Fastener Industry Standards | ASME B18.3 |
Reviews of Suburban Bolt And Supply #A0440120248
Explore more
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1-3/8 in L A0440120124
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 5 in L A0440120500
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1-5/8 in L A0440120140
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Zinc Plated Steel, 50 mm L A44400800508.8Z
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Zinc Plated Alloy Steel, 35 mm L A4440160035Z
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 7/8 in L A0500200056
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Blue Steel, 20 mm L A4490060020UBN
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1 in L A0440160100HN
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 60 mm L A4440040060N
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 35 mm L, 5 PK 75576
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, Zinc Plated Steel, 5/16 in L, 10000 PK 338940
- Suburban Bolt And Supply Socket Head Cap Screws