Suburban Bolt And Supply
#10-24 Socket Head Cap Screw, Plain Steel, 3-1/4 in Length
Mfr # A0440120316
Zoro # G903464067
Sold in multiples of 100 for $94.00
$94.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-24
- Screw Length 3-1/4 in
- Drive Type Hex
- Material Steel
Explore More Products
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 20 mm Length A4490060020
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length A2470160040
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 55 mm Length A4440120055K
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length A2470200048
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length A2490320132
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 16 mm Length A4440100016
- SUBURBAN BOLT AND SUPPLY M16-1.50 Socket Head Cap Screw, Plain Alloy Steel, 100 mm Length A4450160100
- SUBURBAN BOLT AND SUPPLY M30 Socket Head Cap Screw, Plain Alloy Steel, 100 mm Length A4440300100
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Zinc Plated Steel, 55 mm Length A4470080055Z
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 10 PK U07040.031.0400
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 2 in Length, 4 PK 79572
- Suburban Bolt And Supply Socket Head Cap Screws