Suburban Bolt And Supply
#10-24 Socket Head Cap Screw, Plain Steel, 3/8 in L
- Zoro #: G503459944
- Mfr #: A0490120024
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: #10-24
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex
- Min. Tensile Strength: 120,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$0.06
Must order in multiples of 200
Subtotal: $12.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-3/8 in L A0440240124
- SUBURBAN BOLT AND SUPPLY #0-80 Socket Head Cap Screw, Plain Steel, 1/2 in L A0440020032
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A8440160232
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in L A0440100032Z
- SUBURBAN BOLT AND SUPPLY 7/8"-9 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0440560332
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Zinc Plated Steel, 5/16 in L A0470080020Z
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L A2440160048
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Stainless Steel, 70 mm L A6440160070
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Blue Steel, 110 mm L A4440120110UB
- NEWPORT FASTENERS M22-2.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 80 mm L, 40 PK 605035-40
- HOLO-KROME #6 Socket Head Cap Screw, Black Alloy Steel, 3/4 in L 640010460
- Suburban Bolt And Supply Socket Head Cap Screws