Suburban Bolt And Supply
#10-24 Socket Head Cap Screw, Plain Steel, 5-1/4 in L
- Zoro #: G803464075
- Mfr #: A0440120516
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: #10-24
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
$3.23
Must order in multiples of 100
Subtotal: $323.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A0440120516
- Zoro #G803464075
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | #10-24 |
Length | 5-1/4 in |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Plain |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Min. Tensile Strength | 170,000 psi |
Standards | ASME B18.3 |
System of Measurement | Inch |
Screw Style | Socket Head Cap Screw |
Fastener Industry Standards | ASME B18.3 |
Package Quantity | 1 |
Thread Style | Partially Threaded |
Reviews of Suburban Bolt And Supply #A0440120516
Explore more
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1-3/8 in L A0440120124
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 3-3/4 in L A0440120348
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440120116
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 1 in L A0450200100
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-3/8 in L A0440240124
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 5/8 in L A0470120040
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 5/8 in L A0500120040
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 30 mm L A4440040030N
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Blue Steel, 120 mm L A4440240120KB
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 35 mm L, 100 PK M07000.030.0035
- PRIME-LINE Socket Head Cap Screw Hex/Alen Drive #8-32 X 1/2in Black Ox Coat Steel 25PK 9177460
- Suburban Bolt And Supply Socket Head Cap Screws