Suburban Bolt And Supply
#10-24 Socket Head Cap Screw, Plain Steel, 5/8 in L
- Zoro #: G503483482
- Mfr #: A0470120040N
Key Features
- Dia./Thread Size: #10-24
- Length: 5/8 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex
- Min. Tensile Strength: 130,000 psi
- Standards: ASME B18.3
$0.50
Must order in multiples of 50
Subtotal: $25.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 1-1/4"-12 Socket Head Cap Screw, Plain Steel, 6 in L A0451160600
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 7/16 in L A0490160028
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 8 in L A0440200800
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 20 mm L A4440060020LH
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Stainless Steel, 12 mm L A6470040012
- SUBURBAN BOLT AND SUPPLY 7/16"-14 Socket Head Cap Screw, Plain Steel, 5 in L A0440280500
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3 in L A0440240300N
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Brass, 3/8 in L A3500160024
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0441000232N
- SUBURBAN BOLT AND SUPPLY M10-1.25 Socket Head Cap Screw, Plain Alloy Steel, 45 mm L A4450100045
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Plain 316 Stainless Steel, 150 mm L, 25 PK 835133-25
- Suburban Bolt And Supply Socket Head Cap Screws