Suburban Bolt And Supply
#10-24 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in L
- Mfr # A0490120132Z
- Zoro # G303486669
$0.21
/eaSold in multiples of 100 for $21.00
Subtotal: $21.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Basic Material Steel
- Fastener Finish Zinc Plated
- Screw Head Type Button
- Drive Type Hex
- Min. Tensile Strength 120,000 psi
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3-1/2 in L A0490240332Z
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 in L A0490160116Z
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Zinc Plated Steel, 1/4 in L A0490060016Z
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 8 mm L A4490040008U
- SUBURBAN BOLT AND SUPPLY 1-1/4"-7 Socket Head Cap Screw, Zinc Plated Steel, 6 3/4 in L A0441160648Z
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 30 mm L A4440080030K
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 25 mm L A4440040025KN
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 50 mm L A4440080050D
- SUBURBAN BOLT AND SUPPLY #5-40 Socket Head Cap Screw, Plain Steel, 3/8 in L A0490070024
- KIPP M16 Socket Head Cap Screw, Black Oxide Steel, 60 mm L K1160.316X60
- ALLIED TITANIUM #6-32 Socket Head Cap Screw, Plain Titanium, 3/4 in L 0016959
- Suburban Bolt And Supply Socket Head Cap Screws