Suburban Bolt And Supply
#10-24 Socket Head Cap Screw, Zinc Plated Steel, 2 in L
- Mfr # A0440120200Z
- Zoro # G503464504
$0.47
/eaSold in multiples of 100 for $47.00
Subtotal: $47.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Basic Material Steel
- Fastener Finish Zinc Plated
- Screw Head Type Socket
- Drive Type Hex
- Min. Tensile Strength 170,000 psi
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Zinc Plated Steel, 2 in L A0450120200Z
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3-1/2 in L A0440160332Z
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3-1/4 in L A0440240316Z
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 10 in L A0440481000U
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 22 mm L A4470100022
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0450120332
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 90 mm L A4440120090UD
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2440100100
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 5/8 in L A0470080040
- NEWPORT FASTENERS #8-36 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 100 PK 181079-100
- PRIME-LINE Socket Head Cap Screw Cls 12.9 M Alen Dr M2-0.4 X 3MM Black Ox Coat Steel 10PK 9180060
- Suburban Bolt And Supply Socket Head Cap Screws