Suburban Bolt And Supply
#10-24 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in L
- Zoro #: G203460370
- Mfr #: A0490120024Z
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: #10-24
- Basic Material: Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Button
- Drive Type: Hex
- Min. Tensile Strength: 120,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$0.11
Must order in multiples of 100
Subtotal: $11.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Zinc Plated Steel, 1 in L A0490120100Z
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L A0490120048Z
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in L A0490120040Z
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0441000216
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 6 in L A0440480600U
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Zinc Plated Alloy Steel, 6 mm L A4490060006Z
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in L A2440240232
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 40 mm L A4440040040UN
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 7/8 in L A0490100056
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 25 mm L A4440160025
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 1/2 in L, 25 PK 602947-25
- Suburban Bolt And Supply Socket Head Cap Screws