Suburban Bolt And Supply
10-24 X 3/4 SOCKET SET SCREW 1/2 DOG POINT
- Mfr # A0510120048D
- Zoro # G903460144
$0.23
/eaSold in multiples of 100 for $23.00
Subtotal: $23.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-24
- Overall Length 3/4 in
- Material Coarse Alloy
- Finish Black Oxide
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M10 X 8 SOC SET CONE PT A4510100008C
- SUBURBAN BOLT AND SUPPLY 4-40 X 3/4 SOCKET SET A0510060048
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 3-1/2 SOCKET SET OVAL A0510320332V
- SUBURBAN BOLT AND SUPPLY M3 X 25 SOCKET SET SCREW A4510030025
- SUBURBAN BOLT AND SUPPLY M6 X 5 SOCKET SET SCREW A4510060005
- SUBURBAN BOLT AND SUPPLY M8 X 45 SOCKET SET SCREW A4510080045
- SUBURBAN BOLT AND SUPPLY M3 X 10 SOCKET SET SCREW FLAT POINT A4510030010F
- SUBURBAN BOLT AND SUPPLY M5 X 10 SOCKET SET SCREW FLAT POINT A4510050010F
- SUBURBAN BOLT AND SUPPLY M4 X 4 SOC SET STST A6510040004
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, DIN 915, M5-0.8x25mm, Alloy Steel Metric Class 14.9 - 45H, 100PK 698100-100
- PRIME-LINE Socket Set Screw 1/4in-20 X 1in Black Oxide Coated Steel 25PK 9183768
- Suburban Bolt And Supply Set Screws