Suburban Bolt And Supply
10-24 X 3/8 SOCKET SET SCREW
- Mfr # A0510120024
- Zoro # G203459862
$0.05
/eaSold in multiples of 200 for $10.00
Subtotal: $10.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-24
- Material Coarse Alloy
- Finish Black Oxide
- Drive Type Torx
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-3/4 SOCKET SET SCREW 1/2 DOG POINT A0510240148D
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 3/4 SOCKET SET SCREW KNURLED POINT A0510320048K
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 2-1/4 SOCKET SET STAINLESS A2510320216
- SUBURBAN BOLT AND SUPPLY 6-32 X 7/8 SOCKET SET A0510080056
- SUBURBAN BOLT AND SUPPLY 3/4-10 X 3/4 SOCKET SET SCREW CONE POINT A0510480048C
- SUBURBAN BOLT AND SUPPLY 3/4-10 X 1-3/4 SOCKET SET A0510480148
- SUBURBAN BOLT AND SUPPLY 6-32 X 1/4 SOCKET SET SCREW A0510080016
- SUBURBAN BOLT AND SUPPLY M6 X 8 SOCKET SET SCREW FLAT POINT A4510060008F
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 3/16 SOCKET SET SCREW A0510160012
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-3/4 SOCKET SET SCREW FLAT POINT A0510240148F
- HOLO-KROME HOLO-KROME 1/4-28 X 1/8 JAM 100/BOX 7012
- Suburban Bolt And Supply Set Screws