Suburban Bolt And Supply
10-24 X 5/16 SOCKET SET SCREW
- Mfr # A0510120020
- Zoro # G103459825
$0.05
/eaSold in multiples of 200 for $10.00
Subtotal: $10.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-24
- Material Coarse Alloy
- Finish Black Oxide
- Drive Type Torx
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 5/16-24 X 5/8 SOCKET SET KNURLED A0520200040K
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 3/8 SOCKET SET SCREW KNURLED POINT A0510160024K
- SUBURBAN BOLT AND SUPPLY 3/4-10 X 1 SOCKET SET 1/2 DOG A0510480100D
- SUBURBAN BOLT AND SUPPLY 7/16-14 X 1-1/2 SOCKET SET SCREW A0510280132
- SUBURBAN BOLT AND SUPPLY 5/8-18 X 1 SOCKET SET SCREW FLAT POINT A0520400100F
- SUBURBAN BOLT AND SUPPLY M16 X 60 SOCKET SET SCREW A4510160060
- SUBURBAN BOLT AND SUPPLY 4-48 X 1/4 SOCKET SET A0520060016
- SUBURBAN BOLT AND SUPPLY M3 X 10 SOCKET SET SCREW A4510030010
- SUBURBAN BOLT AND SUPPLY 8-36 X 5/16 SOCKET SET SCREW A0520100020
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 10-32 x 5/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK 852683-100
- MIDWEST FASTENER 1/2"-20 x 5/8" Black Oxide Steel Fine Thread Socket Set Screws 5PK 931542
- Suburban Bolt And Supply Set Screws