Suburban Bolt And Supply

10-24 X 5/8 SOCKET SET OVAL PT STAINLESS (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • System of Measurement: Inch
  • Thread Size: #10-24
  • Overall Length: 5/8 in
  • Material: Stainless Steel
  • Finish: Plain
  • Drive Type: Socket
  • Point Type: Oval
See all product information
This Product is Discontinued
Shop for all Set Screws
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents