Suburban Bolt And Supply
#10-32 Socket Head Cap Screw, Plain Stainless Steel, 1 in L
- Zoro #: G703493533
- Mfr #: A2500120100
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: #10-32
- Length: 1 in
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex
- Min. Tensile Strength: 70,000 psi
- Standards: ASME B18.3
$0.31
Must order in multiples of 100
Subtotal: $31.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 1"-12 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0451000332~
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 2 in L A2470240200
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Alloy Steel, 240 mm L A4440240240
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 20 mm L A4490040020
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0440400216K
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Zinc Plated Alloy Steel, 80 mm L A4440080080Z
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0440480148N
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 10 in L A0440161000XT
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 65 mm L A4440100065UN
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 120 mm L, 25 PK M07160.100.0120
- USA INDUSTRIALS 7/16"-14 x 2 in Hex Flat Socket Head Cap Screw, Passivated 316 Stainless Steel ZSCRW-751
- Suburban Bolt And Supply Socket Head Cap Screws