Suburban Bolt And Supply
#10-32 Socket Head Cap Screw, Plain Stainless Steel, 1/4 in L
- Mfr # A2450120016
- Zoro # G003489359
$0.30
/eaSold in multiples of 100 for $30.00
Subtotal: $30.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size #10-32
- Basic Material Stainless Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 180 mm L A4440160180H
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 25 mm L A6440060025LH
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 45 mm L A4470060045
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 4-1/2 in L A0440320432H
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 1/4 in L A0490100016H
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1 in L A0470320100
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Blue Steel, 10 mm L A4470050010HB
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1-3/4 in L A2440200148N
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Stainless Steel, 10 mm L A6440030010
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-1/4 in L, 100 PK 999024-100
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 4 in L, 300 PK 885073-300
- Suburban Bolt And Supply Socket Head Cap Screws