Suburban Bolt And Supply
#10-32 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in L
- Zoro #: G403489492
- Mfr #: A2450120024
Key Features
- Dia./Thread Size: #10-32
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 70,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$0.24
Must order in multiples of 100
Subtotal: $24.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 5 in L A2470320500
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0470400332
- SUBURBAN BOLT AND SUPPLY M22 Socket Head Cap Screw, Plain Alloy Steel, 110 mm L A4440220110
- SUBURBAN BOLT AND SUPPLY 1-1/2"-12 Socket Head Cap Screw, Plain Steel, 8 in L A0451320800
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Zinc Plated Steel, 1/4 in L A0500120016Z
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 45 mm L A4470060045
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 16 mm L A4440060016N
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 22 mm L A6440060022
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Stainless Steel, 1-1/8 in L A2450120108
- NEWPORT FASTENERS M18-2.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 150 mm L, 30 PK 246943-30
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in L A2470200116
- Suburban Bolt And Supply Socket Head Cap Screws