Suburban Bolt And Supply
#10-32 Socket Head Cap Screw, Plain Steel, 1-1/2 in L
- Zoro #: G703482841
- Mfr #: A0450120132K
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: #10-32
- Length: 1-1/2 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$0.28
Must order in multiples of 100
Subtotal: $28.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A0450120132K
- Zoro #G703482841
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | #10-32 |
Length | 1-1/2 in |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Plain |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Min. Tensile Strength | 170,000 psi |
Standards | ASME B18.3 |
System of Measurement | Inch |
Screw Style | Socket Head Cap Screw |
Fastener Industry Standards | ASME B18.3 |
Package Quantity | 1 |
Reviews of Suburban Bolt And Supply #A0450120132K
Explore more
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 50 mm L A4440040050
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 30 mm L A4440040030U
- SUBURBAN BOLT AND SUPPLY 7/16"-14 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440280116H
- SUBURBAN BOLT AND SUPPLY M14 Socket Head Cap Screw, Plain Steel, 80 mm L A4470140080
- SUBURBAN BOLT AND SUPPLY 7/8"-14 Socket Head Cap Screw, Plain Steel, 7 in L A0450560700
- SUBURBAN BOLT AND SUPPLY M12-1.50 Socket Head Cap Screw, Plain Alloy Steel, 70 mm L A4450120070~
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Blue Steel, 60 mm L A4440240060B
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3 in L A0440200300FTLH
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 35 mm L A6440100035
- NEWPORT FASTENERS 7/16"-14 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in L, 150 PK 510972-150
- NEWPORT FASTENERS #2-64 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in L, 1000 PK 209217-1000
- Suburban Bolt And Supply Socket Head Cap Screws