Suburban Bolt And Supply
#10-32 Socket Head Cap Screw, Plain Steel, 1-1/4 in L
- Mfr # A0450120116LH
- Zoro # G303482487
$0.96
/eaMust order in multiples of 50
Subtotal: $48.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size #10-32
- Basic Material Steel
- Fastener Finish Plain
- Drive Type Hex
- Min. Tensile Strength 140,000 psi
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 5/16 in L A0450120020LH
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 3/4 in L A0450120048LH
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0440240232
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0490400148
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0450320116
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0440320148
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 35 mm L A6440060035
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 8 mm L A4470050008
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 60 mm L A6440100060
- NEWPORT FASTENERS #8-36 Socket Head Cap Screw, 18-8 Stainless Steel, 1/4 in L, 100 PK 716194-100
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 5 in L, 10 PK 929297-10
- Suburban Bolt And Supply Socket Head Cap Screws