Suburban Bolt And Supply
#10-32 Socket Head Cap Screw, Plain Steel, 1/2 in L
- Zoro #: G803463283
- Mfr #: A0480120032
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: #10-32
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex
- Min. Tensile Strength: 130,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$0.06
Must order in multiples of 200
Subtotal: $12.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 3/4 in L A0450120048U
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 6-1/2 in L A0440480632U
- SUBURBAN BOLT AND SUPPLY #5-44 Socket Head Cap Screw, Plain Steel, 5/8 in L A0450070040
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0440400332K
- SUBURBAN BOLT AND SUPPLY M14 Socket Head Cap Screw, Plain Alloy Steel, 25 mm L A4440140025
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1 in L A0440200100K
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Stainless Steel, 2 in L A2441000232
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 5 in L A0440400500N
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440200116ST
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 10 mm L, 100 PK M07080.040.0010
- AMPG #10-32 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in L ZS74410F20
- Suburban Bolt And Supply Socket Head Cap Screws