Suburban Bolt And Supply
#10-32 Socket Head Cap Screw, Plain Steel, 1/4 in L
- Zoro #: G103463679
- Mfr #: A0480120016
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: #10-32
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex
- Min. Tensile Strength: 130,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$0.08
Must order in multiples of 200
Subtotal: $16.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 7/8"-9 Socket Head Cap Screw, Plain Steel, 3 in L A0440560300K
- SUBURBAN BOLT AND SUPPLY 1-1/4"-7 Socket Head Cap Screw, Plain Steel, 3 in L A0441160300
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 45 mm L A4490100045
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Steel, 45 mm L A4440200045U
- SUBURBAN BOLT AND SUPPLY M16-1.50 Socket Head Cap Screw, Plain Alloy Steel, 45 mm L A4450160045
- SUBURBAN BOLT AND SUPPLY 1-1/4"-12 Socket Head Cap Screw, Plain Steel, 8 in L A0451160800
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 2 in L A2440320200
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Stainless Steel, 3 in L A2450160300
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1 in L A8440160100
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 9 in L A0440240900
- NEWPORT FASTENERS 5/16"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in L, 100 PK 470961-100
- Suburban Bolt And Supply Socket Head Cap Screws