Suburban Bolt And Supply
#10-32 Socket Head Cap Screw, Plain Steel, 3/4 in L
- Zoro #: G103463396
- Mfr #: A0500120048
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: #10-32
- Length: 3/4 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex Socket
- Drive Size: N/A
$0.07
Must order in multiples of 200
Subtotal: $14.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A0500120048 Specifications
- Zoro #: G103463396
- Mfr #: A0500120048
- Item: Socket Head Cap Screw
- Dia./Thread Size: #10-32
- Length: 3/4 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex Socket
- Drive Size: N/A
- Package Quantity: 1
- Min. Tensile Strength: 120,000 psi
- Fastener Industry Standards: ASME B18.3
- System of Measurement: Inch
- Screw Style: Socket Head Cap Screw
- Thread Style: Fully Threaded
- Thread Length: Full Thread
- Standards: ASME B18.3
- Country of Origin (subject to change): Unknown
Description
Reviews of Suburban Bolt And Supply #A0500120048
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY M30 Socket Head Cap Screw, Plain Steel, 140 mm L A4440300140
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 18 mm L A4470030018
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in L A0470120024Z
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 75 mm L A4440040075
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2500200100
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 18 mm L A4440100018
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Blue Steel, 90 mm L A4440080090UB
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 40 mm L A6440120040D
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 4 in L A0440320400N
- NEWPORT FASTENERS 1"-14 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 PK 544059-10
- MIDWEST FASTENER 8mm-1.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm L, 8 PK 78602
- Suburban Bolt And Supply Socket Head Cap Screws