Suburban Bolt And Supply
#10-32 Socket Head Cap Screw, Plain Steel, 3/4 in L
- Zoro #: G303488373
- Mfr #: A0500120048NP
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: #10-32
- Length: 3/4 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex Socket
- Min. Tensile Strength: 120,000 psi
$3.90
Must order in multiples of 10
Subtotal: $39.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A0500120048NP
- Zoro #G303488373
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | #10-32 |
Length | 3/4 in |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Plain |
Screw Head Type | Button |
Drive Type | Hex Socket |
Min. Tensile Strength | 120,000 psi |
Standards | ASME B18.3 |
System of Measurement | Inch |
Fastener Industry Standards | ASME B18.3 |
Package Quantity | 1 |
Screw Style | Socket Head Cap Screw |
Reviews of Suburban Bolt And Supply #A0500120048NP
Explore more
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 20 mm L A4470040020H
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in L A2470080024
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 330 mm L A4440120330
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Alloy Steel, 120 mm L A4470240120
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 1/2 in L A0450120032H
- SUBURBAN BOLT AND SUPPLY M2 Socket Head Cap Screw, Plain Alloy Steel, 12 mm L A4492.50012
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 16 mm L A4470060016N
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Blue Steel, 10 mm L A4440060010KBD
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 3-3/4 in L A2440240348N
- TITAN FASTENERS M12 x 1.75 x 30mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 50 CFC12030
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 25 PK U07040.025.0325
- Suburban Bolt And Supply Socket Head Cap Screws