Suburban Bolt And Supply
#10-32 Socket Head Cap Screw, Plain Steel, 3/8 in L
- Zoro #: G303482579
- Mfr #: A0450120024N
Key Features
- Dia./Thread Size: #10-32
- Length: 3/8 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
$0.50
Must order in multiples of 50
Subtotal: $25.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L A0490120048Z
- SUBURBAN BOLT AND SUPPLY 9/16"-12 Socket Head Cap Screw, Plain Steel, 4-1/2 in L A0440360432
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1 in L A0470320100
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3/4 in L A0490240048
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 7 in L A0440480700K
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0470160148H
- SUBURBAN BOLT AND SUPPLY M18 Socket Head Cap Screw, Plain Steel, 80 mm L A4440180080D
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0441000216N
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 35 mm L A4440100035DA
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK DFSC0380100FP-PK100
- X1 TOOLS 1/4"-20 Socket Head Cap Screw, Black Oxide Carbon Steel, 1/2 in L, 4 PK X1E-CON-SCR-ALL-1300x4
- Suburban Bolt And Supply Socket Head Cap Screws