Suburban Bolt And Supply
#10-32 Socket Head Cap Screw, Plain Steel, 3/8 in L
- Zoro #: G803485452
- Mfr #: A0480120024N
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: #10-32
- Length: 3/8 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Min. Tensile Strength: 130,000 psi
$0.52
Must order in multiples of 50
Subtotal: $26.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A0480120024N
- Zoro #G803485452
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | #10-32 |
Length | 3/8 in |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Plain |
Screw Head Type | Flat |
Drive Type | Hex Socket |
Min. Tensile Strength | 130,000 psi |
Standards | ASME B18.3 |
System of Measurement | Inch |
Fastener Industry Standards | ASME B18.3 |
Screw Style | Socket Head Cap Screw |
Package Quantity | 1 |
Reviews of Suburban Bolt And Supply #A0480120024N
Explore more
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 50 mm L A4440060050U
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0440200148
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 80 mm L A4440080080
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 35 mm L A4470160035
- SUBURBAN BOLT AND SUPPLY 1-1/4"-7 Socket Head Cap Screw, Plain Steel, 10 in L A0441161000
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0490400216
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Blue Steel, 40 mm L A4470040040HB
- SUBURBAN BOLT AND SUPPLY M14 Socket Head Cap Screw, Blue Steel, 70 mm L A4440140070BN
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 9 in L A0440480900D
- NEWPORT FASTENERS 1-1/4"-7 Socket Head Cap Screw, Black Oxide Alloy Steel, 14 in L 688332-1
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Plain 316 Stainless Steel, 80 mm L, 200 PK 814436-200
- Suburban Bolt And Supply Socket Head Cap Screws