Suburban Bolt And Supply
#10-32 Socket Head Cap Screw, Plain Steel, 5/8 in L
- Zoro #: G603463384
- Mfr #: A0500120040
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: #10-32
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex Socket
- Min. Tensile Strength: 120,000 psi
- Standards: ASME B18.3
$0.07
Must order in multiples of 200
Subtotal: $14.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 7/8"-9 Socket Head Cap Screw, Plain Steel, 5-1/2 in L A0470560532
- SUBURBAN BOLT AND SUPPLY 7/8"-9 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0440560132
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Steel, 2 in L A0450400200
- SUBURBAN BOLT AND SUPPLY 7/16"-14 Socket Head Cap Screw, Plain Steel, 3/4 in L A0470280048H
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 190 mm L A4440160190
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0490240132
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2490160100#
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3 in L A0440240300UD
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Blue Steel, 45 mm L A4440080045HB
- SUBURBAN BOLT AND SUPPLY M22 Socket Head Cap Screw, Plain Alloy Steel, 140 mm L A4440220140
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 100 mm L A4440160100U
- Suburban Bolt And Supply Socket Head Cap Screws