Suburban Bolt And Supply
#10-32 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in L
- Zoro #: G503482393
- Mfr #: A0450120116Z
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: #10-32
- Length: 1-1/4 in
- Basic Material: Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
$0.39
Must order in multiples of 100
Subtotal: $39.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 7/8"-9 Socket Head Cap Screw, Plain Steel, 4-1/2 in L A0440560432
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/4 in L A0440160016
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 1/2 in L A0450320032
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0440160132H
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 2 in L A0440120200K
- SUBURBAN BOLT AND SUPPLY 7/8"-14 Socket Head Cap Screw, Plain Steel, 7 in L A0450560700
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2500120100TP
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L A2440240048N
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 60 mm L A6440080060
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in L, 100 PK 428836-100
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 45 mm L, 100 PK 223685-100
- Suburban Bolt And Supply Socket Head Cap Screws