Suburban Bolt And Supply
#10-32 Socket Head Cap Screw, Zinc Plated Steel, 1-3/4 in L
- Zoro #: G303462113
- Mfr #: A0450120148Z
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: #10-32
- Basic Material: Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$0.32
Must order in multiples of 100
Subtotal: $32.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in L A0450120132Z
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Zinc Plated Steel, 2 in L A0450120200Z
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 7/16 in L A0490060028
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 1 in L A0490060100
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Zinc Plated Alloy Steel, 16 mm L A4440080016Z
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3-1/4 in L A0440200316H
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 140 mm L A6440100140
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2 in L A0440200200UN
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3 in L A0440160300N
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 3 in L 72144
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in L, 2500 PK 774688-2500
- Suburban Bolt And Supply Socket Head Cap Screws